Laher Thrust di Jawa Timur - SKF

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Thrust Ball Bearing



Nama Produk Spesifikasi Harga (IDR)
INA Ball Thrust Bearing AKLD8 D8 - Bore Diameter (inch): 15/16
- Washer Material: Steel
- Manufacturer Part Number: AKL.D8
- Outside Diameter (inch): 1-27/32
2,299,000
NTN Single Thrust Ball Bearing 51400 Series 51408 - JIS Grade: 0
- Load Direction: radial
- Dimensions d1 (mm): 90 (max)
- Basic Static Load Rating Coa (N): 205000
339,000
SKF Thrust Ball Bearings 51111 Single Direction - Fillet Radius ra (mm): max. 0.6
- Limiting Speed (r/min): 5300
- Bore Diameter d (mm): 55
- Outside Diameter D (mm): 78
379,000
NACHI Thrust Ball Bearing 51102G - Dimensions D1 min (mm): 23
- Limiting Speed Grease Lubrication (rpm): 6200
- Basic Dynamic Load Rating Ca (N): 10500
- Dimensions d(mm): 15
42,000
EZO F Series Thrust Ball Bearing Without Raceway F8-16 - Min. Radius rs (mm): 0.20
- Cage Type: TD
- Inner Ring Bore Diameter d (mm): 8
- Outer Ring Outer Diameter D (mm): 16
48,000
IKO Cam Followers CF12BUU - Dimensions Max. B (mm): 15.2
- Dimensions D (mm): 30.0
- Basic Dynamic Load Rating (N): 7910.0
- Dimensions g (mm): M12x1.5
159,000
NSK Single Thrust Ball Bearing Type 2900 2904.5 - Width T (mm): 14
- Inner Diameter d (mm): 22
- Material (Body): High carbon chromium bearing steel
- Shield Shape: Open type
149,000
CRAFT BEARINGS Thrust Bearing (Laher) 51109 - Dimension B (mm): 14
- Dimensions D (mm): 65
- Limitting Speed (r/min): Lubrication Grease : 3400, Lubrication Oil : 4500
- Basic Load Rating (N): Dyn. C : 24200, Stat. C’ : 57000
60,000
NTN Single Thrust Ball Bearing 51300 Series 51310 - Outer Diameter D (mm): 95
- Allowable Rotation Speed Grease Lubrication: 1800 min-1
- Basic Static Load Rating Coa (N): 202000
- Basic Dynamic Load Rating Ca (N): 96500
899,000
SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type 29444 E - Outside Diameter (mm): 420
- Bore Type: Cylindrical
- Basic Dynamic Load Rating (kN): 3350
- Reference Speed (r/min): 850
81,999,000


Produk Thrust Ball Bearing Original dan Terlengkap


Baca Selengkapnya